Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Solid Doors


Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Manufacturer: thermo scientific™  JLR1204A

 View more versions of this product

Catalog No. JLR1204A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Certifications/Compliance UL, CE
Amperage 9.4A
Capacity 11.5 cu. ft., 326L
Cabinet Material High-impact, powder-coated paint
Breaker 15A
Capacity (English) 11.5 cu. ft.
Capacity (Metric) 326L
Casters Set of four 2 in. (5.1cm) casters included: two locking and two regular
Defrost Automatic
Depth (English) Interior 20 in.
Depth (Metric) Interior 55.2cm
Door Count 1
Door Style Solid
Exterior Finish High-impact powder paint coating
Dimensions (D x W x H) Interior 20 x 21 x 52.4 in. (55.2 x 50.8 x 133.1cm)
Height (English) Interior 52.4 in.
Height (English) Exterior 73.6 in.
Height (Metric) Exterior 186.9cm
Height (Metric) Interior 133.1cm
Hertz 60Hz
Length (English) Exterior 29.3 in.
Interior Finish High-impact powder paint coating
Insulation CFC-free
Length (Metric) Exterior 74.3cm
Plug Type 5-15P
Ports 1 in. (2.5cm) insulated access port standard
Shipping Weight (English) 280 lb.
Shelves 4
Refrigerant CFC-free
Shipping Weight (Metric) 127kg
Temperature Control Microprocessor
Type High-Performance Refrigerator
Voltage 115V
Width (English) Exterior 30 in.
Width (English) Interior 21 in.
Width (Metric) Exterior 61cm
Doors Single
Width (Metric) Interior 50.8cm
Electrical Requirements 115V 60Hz

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Features

  • 1″ (2.5cm) insulated access port standard
  • Hospital-grade plug
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2″ (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Ergonomics/Safety
  • Adjustable shelves
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
  • Spring-loaded, self-closing doors with 90° stay-open feature