missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors
Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.
Specifications
Certifications/Compliance | CE,UL |
---|---|
Cabinet Material | High-impact, Powder-coated Paint |
Casters | 2 in. (5cm) casters (two locking, two nonlocking), factory installed |
Defrost | Automatic |
Door Style | Glass |
Catalog Number | Mfr. No. | Capacity (English) | Voltage | Plug Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Voltage | Plug Type | Price | Quantity | |||
JRG404A
|
Thermo Scientific™
JRG404A |
4.7 cu. ft. | 114 V | NEMA 5-15 P |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
JRG1204A
|
Thermo Scientific™
JRG1204A |
11.5 cu. ft. | 115 V | NEMA 5-15 P |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
JRG3004A
|
Thermo Scientific™
JRG3004A |
29.2 cu. ft. | 115 V | NEMA 5-15 P |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors.
Features- 1 in. (2.5cm) insulated access port standard
- Bright, digital temperature display
- Environmentally friendly, mercury-free LED interior lighting
- Solid doors are standard; optional glass doors available
- Optional inkless, seven-day, graphic chart recorder
- Set of four 2 in. (5.1cm) casters included: two locking and two regular
- Lockable doors for added sample security
- Microprocessor control system with audio and visual alarms
- High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
- Powerful, industrial-grade compressors for optimal product protection
- Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Ergonomics/Safety
- Spring-loaded, self-closing doors with 90° stay-open feature
- Hospital-grade plug
- Adjustable shelves
- Smooth, ergonomic handle
- Warranty varies by country, please contact us for details
Specifications
CE,UL | |
2 in. (5cm) casters (two locking, two nonlocking), factory installed | |
Glass | |
CFC-free | |
CFC-free | |
1°C to 8°C |
High-impact, Powder-coated Paint | |
Automatic | |
High-impact Powder Paint Coating | |
High-impact Powder Paint Coating | |
Microprocessor |