Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors


Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Manufacturer: thermo scientific™  JRG2304A

 View more versions of this product

Catalog No. JRG2304A

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) 1°C to 8°C
Type High-Performance Refrigerator
Capacity (Metric) 659L
Temperature Control Microprocessor
Doors Single
Width (Metric) Interior 60cm
Dimensions (L x W x H) Exterior 37.2 x 28 x 79.2 in. (94.5 x 71.1 x 201.2cm)
Amperage 9.4A
Electrical Requirements 115V 60Hz
Interior Finish High-impact powder paint coating
Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.7 x 60 x 147.3cm)
Breaker 15A
Shipping Weight (English) 370 lb.
Length (Metric) Exterior 94.5cm
Height (English) Exterior 79.2 in.
Certifications/Compliance UL, CE
Exterior Finish High-impact powder paint coating
Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
Defrost Automatic
Width (English) Interior 24 in.
Insulation CFC-free
Capacity 23.3 cu. ft., 659L
Capacity (English) 23.3 cu. ft.
Cabinet Material High-impact, powder-coated paint
Depth (English) Interior 29 in.
Height (Metric) Exterior 201.2cm
Voltage 115V
Shelves 4
Height (Metric) Interior 147.3cm
Breaker 15A
Door Count 1
Depth (Metric) Interior 73.7cm
Capacity (Metric) 659L
Hertz 60Hz
Capacity 23.3 cu. ft., 659L
Height (English) Interior 58 in.
Plug Type 5-15P
Width (Metric) Exterior 71.1cm
Length (English) Exterior 37.2 in.
Capacity (English) 23.3 cu. ft.
Shipping Weight (Metric) 168kg
Refrigerant CFC-free
Door Style Glass
Width (English) Exterior 28 in.
Item Description 659L; 115V 60Hz

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors.

Features

  • 1″ (2.5cm) insulated access port standard
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2″ (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Lockable doors for added sample security
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet

Ergonomics/Safety
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Hospital-grade plug
  • Adjustable shelves
  • Smooth, ergonomic handle