missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Manufacturer:  Thermo Scientific™ JRG5004A

 View more versions of this product

Catalog No. JRG5004A

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications

Description

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors.

Features
  • 1″ (2.5cm) insulated access port standard
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2″ (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Lockable doors for added sample security
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet

Ergonomics/Safety
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Hospital-grade plug
  • Adjustable shelves
  • Smooth, ergonomic handle
Description & Specifications

Specifications

1°C to 8°C
2
Double
52.5 in.
Microprocessor
37.2 in.
CFC-free
UL, CE
51.1 cu. ft.
29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm)
2 in. (5cm) casters (two locking, two Nonlocking), factory installed
Automatic
20A
143.5cm
37.2 x 56.5 x 79.2 in. (94.5 x 143.5 x 201.2cm)
1447L
94.5cm
High-impact powder paint coating
High-impact, powder-coated paint
Glass
High-Performance Refrigerator
8
115V 60Hz
56.5 in.
585 lb.
58 in.
29 in.
CFC-free
60Hz
15A
115V
79.2 in.
265kg
5-20P
73.7cm
147.3cm
201.2cm
High-impact powder paint coating
133.4cm
51.1 cu. ft., 1447L