Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors


Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Manufacturer: thermo scientific™  JRG1204A

 View more versions of this product

Catalog No. JRG1204A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Temperature Range (Metric) 1°C to 8°C
Type High-Performance Refrigerator
Doors Single
Refrigerant CFC-free
Capacity (English) 11.5 cu. ft.
Hertz 60Hz
Depth (Metric) Interior 50.8cm
Height (English) Exterior 73.6 in.
Width (Metric) Exterior 76.2cm
Height (English) Interior 52.4 in.
Electrical Requirements 115V 60Hz
Breaker 15A
Interior Finish High-impact powder paint coating
Shelves 4
Plug Type 5-15P
Dimensions (L x W x H) Exterior 29.3 x 30 x 73.6 in. (74.3 x 76.2 x 186.9cm)
Certifications/Compliance UL, CE
Height (Metric) Interior 133.1cm
Amperage 9.4A
Length (English) Exterior 29.3 in.
Depth (English) Interior 20 in.
Height (Metric) Exterior 186.9cm
Defrost Automatic
Dimensions (D x W x H) Interior 20 x 21 x 52.4 in. (50.8 x 53.3 x 133.1cm)
Width (Metric) Interior 53.3cm
Casters 2 in. (5cm) casters (two locking, two Nonlocking), factory installed
Length (Metric) Exterior 74.3 cm
Exterior Finish High-impact powder paint coating
Voltage 115V
Width (English) Exterior 30 in.
Capacity 11.5 cu. ft., 326L
Shipping Weight (English) 220 lb.
Shipping Weight (Metric) 127kg
Width (English) Interior 21 in.
Door Style Glass
Capacity (Metric) 326L
Door Count 1
Temperature Control Microprocessor
Cabinet Material High-impact, powder-coated paint
Insulation CFC-free

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators with Glass Doors.

Features

  • 1″ (2.5cm) insulated access port standard
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2″ (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Lockable doors for added sample security
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet

Ergonomics/Safety
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Hospital-grade plug
  • Adjustable shelves
  • Smooth, ergonomic handle