missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Plasma Freezers

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers.

Specifications

Certifications/Compliance UL, CE
Cabinet Material High-impact, powder-coated paint
Defrost Automatic
Door Style Solid
Operating Temperature -30°C
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (English) Plug Type Voltage Price Quantity  
Catalog Number Mfr. No. Capacity (English) Plug Type Voltage Price Quantity  
JPL430A Thermo Scientific™
JPL430A
4.7 cu. ft. 5-15P 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
JPL1230A Thermo Scientific™
JPL1230A
11.5 cu. ft. 5-15P 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
JPL2330A Thermo Scientific™
JPL2330A
23.3 cu. ft. 5-20P 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
JPL3030A Thermo Scientific™
JPL3030A
29.2 cu. ft. 5-20P 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
JPL5030A Thermo Scientific™
JPL5030A
51.1 cu. ft. 5-20P 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
JPL5030D Thermo Scientific™
JPL5030D
51.1 cu. ft. 6-15P 208/240V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Available in five sizes ranging from under-counter models to 51.1 cu. ft. (1447L), these plasma freezers meet large and small storage requirements and feature easy-to-use microprocessor controls.

Key Features
  • 1″ insulated access port standard
  • Bright digital temperature display
  • Powerful, industrial-grade compressors for optimal product protection
  • Microprocessor control system with audio and visual alarms
  • Hospital-grade plug
  • Set of four 2″ casters: two locking and two regular
  • Standard inkless, seven-day graphic temperature chart recorder
Temperature Control
  • Preset -30°C cabinets
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Construction
  • Adjustable, stainless-steel drawers
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
  • Warranty varies by country, please contact us for details
Description & Specifications

Specifications

UL, CE
Automatic
-30°C
Microprocessor
High-impact, powder-coated paint
Solid
CFC-free
-30°C