Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Plasma Freezers


Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers.

Manufacturer: thermo scientific™  JPL3030A

 View more versions of this product

Catalog No. JPL3030A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Type Plasma Freezer
Doors Single
Voltage 115V
Width (English) Exterior 34 in.
Width (English) Interior 30 in.
Width (Metric) Exterior 86.4cm
Width (Metric) Interior 76.2cm
Certifications/Compliance UL, CE
Electrical Requirements 115V 60Hz
Amperage 16A
Capacity 29.2 cu. ft., 826L
Cabinet Material High-impact, powder-coated paint
Breaker 20A
Cabinet Type Upright cabinet
Capacity (English) 29.2 cu. ft.
Capacity (Metric) 826L
Defrost Automatic
Depth (English) Interior 29 in.
Depth (Metric) Interior 73.7cm
Door Count 1
Door Style Solid
Drawers 7
Dimensions (L x W x H) Exterior 37.2 x 34 x 79.2 in. (94.5 x 86.4 x 201.2cm)
Dimensions (D x W x H) Interior 29 x 30 x 58 in. (73.7 x 76.2 x 147.3cm)
Height (English) Interior 58 in.
Height (English) Exterior 79.2 in.
Height (Metric) Exterior 201.2cm
Height (Metric) Interior 147.3cm
Hertz 60Hz
Holds 665 boxes
Length (English) Exterior 37.2 in.
Operating Temperature -30°C
Length (Metric) Exterior 94.5cm
Plug Type 5-20P
Shipping Weight (English) 580 lb.
Refrigerant CFC-free
Shipping Weight (Metric) 263kg
Temperature Control Microprocessor
Temperature Range (Metric) -30°C
Amperage 16A
Breaker 20A
Item Description 826L; 115V 60Hz
Holds 665 boxes
Capacity (English) 29.2 cu. ft.
Capacity (Metric) 826L
Capacity 29.2 cu. ft., 826L

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Available in five sizes ranging from under-counter models to 51.1 cu. ft. (1447L), these plasma freezers meet large and small storage requirements and feature easy-to-use microprocessor controls.

Key Features
  • 1″ insulated access port standard
  • Bright digital temperature display
  • Powerful, industrial-grade compressors for optimal product protection
  • Microprocessor control system with audio and visual alarms
  • Hospital-grade plug
  • Set of four 2″ casters: two locking and two regular
  • Standard inkless, seven-day graphic temperature chart recorder
Temperature Control
  • Preset -30°C cabinets
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Construction
  • Adjustable, stainless-steel drawers
  • Smooth, ergonomic handle
  • Lockable doors for added sample security