Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Plasma Freezers


Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers.

Manufacturer: thermo scientific™  JPL5030D

 View more versions of this product

Catalog No. JPL5030D

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Type Plasma Freezer
Doors Double
Voltage 208/240V
Width (English) Exterior 56.5 in.
Width (English) Interior 52.5 in.
Width (Metric) Exterior 143.5cm
Width (Metric) Interior 133.4cm
Electrical Requirements 208/240V 60Hz
Amperage 12A
Breaker 15A
Cabinet Type Upright cabinet
Capacity (English) 51.1 cu. ft.
Defrost Automatic
Depth (English) Interior 29 in.
Door Count 2
Door Style Solid
Drawers 14
Dimensions (L x W x H) Exterior 37.2 x 56.5 x 79.2 in. (94.5 x 143.5 x 201.2cm)
Dimensions (D x W x H) Interior 29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm)
Height (English) Interior 58 in.
Height (Metric) Interior 147.3cm
Hertz 60Hz
Length (English) Exterior 37.2 in.
Plug Type 6-15P
Ports 1 in. insulated access port standard
Shipping Weight (English) 600 lb.
Refrigerant CFC-free
Shipping Weight (Metric) 272kg
Temperature Control Microprocessor
Temperature Range (Metric) -30°C
Certifications/Compliance UL, CE
Capacity 51.1 cu. ft., 1447L
Cabinet Material High-impact, powder-coated paint
Capacity (Metric) 1447L
Depth (Metric) Interior 73.7cm
Height (English) Exterior 79.2 in.
Height (Metric) Exterior 201.2cm
Holds 1064 boxes
Operating Temperature -30°C
Holds 1064 boxes
Capacity (English) 51.1 cu. ft.
Item Description 1447L; 208/240V 60Hz
Capacity (Metric) 1447L
Capacity 51.1 cu. ft., 1447L
Amperage 12A
Breaker 15A

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Available in five sizes ranging from under-counter models to 51.1 cu. ft. (1447L), these plasma freezers meet large and small storage requirements and feature easy-to-use microprocessor controls.

Key Features
  • 1″ insulated access port standard
  • Bright digital temperature display
  • Powerful, industrial-grade compressors for optimal product protection
  • Microprocessor control system with audio and visual alarms
  • Hospital-grade plug
  • Set of four 2″ casters: two locking and two regular
  • Standard inkless, seven-day graphic temperature chart recorder
Temperature Control
  • Preset -30°C cabinets
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Construction
  • Adjustable, stainless-steel drawers
  • Smooth, ergonomic handle
  • Lockable doors for added sample security