Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Plasma Freezers


Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers.

Manufacturer: thermo scientific™  JPL5030A

 View more versions of this product

Catalog No. JPL5030A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Type Plasma Freezer
Doors Double
Shipping Weight (English) 600 lb.
Voltage 115V
Width (English) Exterior 56.5 in.
Width (English) Interior 52.5 in.
Width (Metric) Exterior 143.5cm
Width (Metric) Interior 133.4cm
Certifications/Compliance UL, CE
Electrical Requirements 115V 60Hz
Amperage 16A
Capacity 51.1 cu. ft., 1447L
Cabinet Material High-impact, powder-coated paint
Breaker 20A
Cabinet Type Upright cabinet
Capacity (English) 51.1 cu. ft.
Capacity (Metric) 1447L
Defrost Automatic
Depth (English) Interior 29 in.
Depth (Metric) Interior 73.7cm
Door Count 2
Door Style Solid
Drawers 14
Dimensions (L x W x H) Exterior 37.2 x 56.5 x 79.2 in. (94.5 x 143.5 x 201.2cm)
Dimensions (D x W x H) Interior 29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm)
Height (English) Interior 58 in.
Height (English) Exterior 79.2 in.
Height (Metric) Exterior 201.2cm
Height (Metric) Interior 147.3cm
Hertz 60Hz
Holds 1064 boxes
Length (English) Exterior 37.2 in.
Operating Temperature -30°C
Length (Metric) Exterior 94.5cm
Plug Type 5-20P
Ports 1 in. insulated access port standard
Refrigerant CFC-free
Shipping Weight (Metric) 272kg
Temperature Control Microprocessor
Temperature Range (Metric) -30°C
Breaker 20A
Holds 1064 boxes
Capacity (English) 51.1 cu. ft.
Amperage 16A
Item Description 1447L; 115V 60Hz
Capacity (Metric) 1447L
Capacity 51.1 cu. ft., 1447L

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Available in five sizes ranging from under-counter models to 51.1 cu. ft. (1447L), these plasma freezers meet large and small storage requirements and feature easy-to-use microprocessor controls.

Key Features
  • 1″ insulated access port standard
  • Bright digital temperature display
  • Powerful, industrial-grade compressors for optimal product protection
  • Microprocessor control system with audio and visual alarms
  • Hospital-grade plug
  • Set of four 2″ casters: two locking and two regular
  • Standard inkless, seven-day graphic temperature chart recorder
Temperature Control
  • Preset -30°C cabinets
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Construction
  • Adjustable, stainless-steel drawers
  • Smooth, ergonomic handle
  • Lockable doors for added sample security