Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Plasma Freezers


Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers.

Manufacturer: thermo scientific™  JPL1230A

 View more versions of this product

Catalog No. JPL1230A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Type Plasma Freezer
Doors Single
Voltage 115V
Width (Metric) Exterior 61cm
Amperage 8A
Cabinet Type Space Saver
Depth (English) Interior 20 in.
Door Style Solid
Drawers 7
Dimensions (L x W x H) Exterior 29.3 x 24 x 52.4 in. (74.3 x 61 x 186.9cm)
Height (Metric) Exterior 186.9cm
Hertz 60Hz
Length (English) Exterior 29.3 in.
Length (Metric) Exterior 74.3cm
Shipping Weight (English) 365 lb.
Refrigerant CFC-free
Width (English) Exterior 24 in.
Width (English) Interior 21 in.
Width (Metric) Interior 50.8cm
Certifications/Compliance UL, CE
Electrical Requirements 115V 60Hz
Capacity 11.5 cu. ft., 326L
Cabinet Material High-impact, powder-coated paint
Breaker 15A
Capacity (English) 11.5 cu. ft.
Capacity (Metric) 326L
Defrost Automatic
Depth (Metric) Interior 53.3cm
Door Count 1
Dimensions (D x W x H) Interior 20 x 21 x 52.4 in. (53.3 x 50.8 x 133.1cm)
Height (English) Interior 52.4 in.
Height (English) Exterior 73.6cm
Height (Metric) Interior 133.1cm
Holds 273 boxes
Operating Temperature -30°C
Plug Type 5-15P
Ports 1 in. insulated access port standard
Shipping Weight (Metric) 145kg
Temperature Control Microprocessor
Temperature Range (Metric) -30°C
Holds 273 boxes
Capacity (English) 11.5 cu. ft.
Amperage 8A
Breaker 15A
Item Description 326L; 115V 60Hz
Capacity (Metric) 326L
Capacity 11.5 cu. ft., 326L

Meet the highest standards for sensitive plasma freezing with Thermo Scientific™ Jewett™ High-Performance Plasma Freezers. Available in five sizes ranging from under-counter models to 51.1 cu. ft. (1447L), these plasma freezers meet large and small storage requirements and feature easy-to-use microprocessor controls.

Key Features
  • 1″ insulated access port standard
  • Bright digital temperature display
  • Powerful, industrial-grade compressors for optimal product protection
  • Microprocessor control system with audio and visual alarms
  • Hospital-grade plug
  • Set of four 2″ casters: two locking and two regular
  • Standard inkless, seven-day graphic temperature chart recorder
Temperature Control
  • Preset -30°C cabinets
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Construction
  • Adjustable, stainless-steel drawers
  • Smooth, ergonomic handle
  • Lockable doors for added sample security