missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Pharmacy Refrigerators

Securely store and easily retreive pharmacy products with Jewett High-Performance Pharmacy Refrigerators.

Specifications

Certifications/Compliance UL, CE
Cabinet Material High-impact, powder-coated paint
Depth (English) Interior 29 in.
Depth (Metric) Interior 73.7cm
Door Style Safety glass, double-pane doors
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (English) Plug Type Voltage Price Quantity  
Catalog Number Mfr. No. Capacity (English) Plug Type Voltage Price Quantity  
JPR2304A Thermo Scientific™
JPR2304A
23.3 cu. ft. 5-15P 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
JPR3004A Thermo Scientific™
JPR3004A
29.2 cu. ft. 5-15P 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
JPR5004A Thermo Scientific™
JPR5004A
51.1 cu. ft. 5-20P 115V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Securely store and easily retreive pharmacy products with Thermo Scientific™ Jewett™ High-Performance Pharmacy Refrigerators, featuring stainless-steel, roll-out drawers and standard safety glass double-pane doors. Developed for stable temperature control over a range of 1° to 8°C, these high-performance refrigerators are available in three sizes.Positive, forced-air circulation maintains temperature uniformity throughout the cabinet.

Features:
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Spring-loaded, self-closing doors with 90° stay-open feature
  • Lockable doors for added sample security
  • Bright temperature display
  • Microprocessor control system with audio and visual alarms
Includes: 1″ (2.5cm) insulated access port standard, Set of four 2″ (5.1cm) casters: two locking and two regular, Hospital-grade plug
Description & Specifications

Specifications

UL, CE
29 in.
Safety glass, double-pane doors
58 in.
58in.
CFC-free
1°C to 8°C
High-impact, powder-coated paint
73.7cm
79.2 in.
79.2cm
36.4 in.
Microprocessor