missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators

Protect blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators, which feature fast pull-down, rapid temp recovery and uniformity.

Manufacturer:  Thermo Scientific™ JBB3004A

 View more versions of this product

Catalog No. JBB3004A

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications

Description

Protect refrigerated blood and blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators. Featuring fast pull-down, rapid temperature recovery and superior uniformity, Jewett high-performance blood bank refrigerators are designed to meet the strict requirements established by the American Association of Blood Banks (AABB), the American National Red Cross (ANRC), the Food and Drug Administration (FDA) and other international agencies.

  • Hold 64 to 770 bags (depending on model)
  • Operating temperature 2° to 4°C (factory preset at 4°C)
  • Superior +4°C temperature uniformity
  • Rapid recovery of setpoint temperature
  • Microprocessor control
  • High-density CFC-free, blown-in insulation
  • Powerful, industrial-grade compressors
  • 1in. insulated access port
  • Positive, forced-air circulation
  • Set of four 2in. casters: two locking and two regular
  • Spring-loaded, self-closing doors with 90 degree stay-open feature
  • Lockable doors for added sample security
  • Hospital-grade plug
  • Standard inkless, seven-day graphic chart recorder
  • Environmentally friendly, mercury-free, LED interior lighting
  • Standard safety glass, double-pane doors (solid undercounter door)
  • Adjustable stainless-steel drawers

Includes: 7-day chart recorder

Description & Specifications

Specifications

UL/CUL listed; CE marked
Painted steel
Stainless steel
29 in.
LED
Glass
36.4 x 34 x 79.2 in. (92.5 x 86.4 x 201.2cm)
58 in.
201.2cm
60Hz
CFC-free
5-15P
505 lb.
227kg
1°C to 8°C
115V
30 in.
Single
115V 60Hz
426 Bags
Upright cabinet
Automatic
73.7cm
1
6
29 x 30 x 58 in. (73.7 x 76.2 x 147.3cm)
79.2 in.
147.3cm
36.4 in.
92.5cm
None
CFC-free
Microprocessor
Blood Bank Refrigerator
34 in.
86.4cm
76.2cm