Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators


Protect blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators, which feature fast pull-down, rapid temp recovery and uniformity.

Manufacturer: thermo scientific™  JBB2304A

 View more versions of this product

Catalog No. JBB2304A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Temperature Range (Metric) 1°C to 8°C
Type Blood Bank Refrigerator
Doors Single
Length (English) Exterior 28 in.
Voltage 115V
Width (English) Exterior 37.2 in.
Width (English) Interior 24 in.
Width (Metric) Exterior 92.5cm
Width (Metric) Interior 61cm
Certifications/Compliance UL/CUL listed; CE marked
Electrical Requirements 115V 60Hz
Capacity 385 Bags
Cabinet Material Painted steel
Cabinet Type Upright cabinet
Chamber Material Stainless steel
Defrost Automatic
Depth (English) Interior 29 in.
Depth (Metric) Interior 73.7cm
Display LED
Door Count 1
Door Style Glass
Drawers 7
Dimensions (L x W x H) Exterior 28 x 37.2 x 79.2 in. (71.1 x 92.5 x 201.2cm)
Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
Height (English) Interior 58 in.
Height (English) Exterior 79.2 in.
Height (Metric) Exterior 201.2cm
Height (Metric) Interior 147.3cm
Hertz 60Hz
Insulation CFC-free
Length (Metric) Exterior 71.1cm
Plug Type 5-15P
Ports None
Shipping Weight (English) 470 lb.
Refrigerant CFC-free
Shipping Weight (Metric) 213kg
Temperature Control Microprocessor

Protect refrigerated blood and blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators. Featuring fast pull-down, rapid temperature recovery and superior uniformity, Jewett high-performance blood bank refrigerators are designed to meet the strict requirements established by the American Association of Blood Banks (AABB), the American National Red Cross (ANRC), the Food and Drug Administration (FDA) and other international agencies.

  • Hold 64 to 770 bags (depending on model)
  • Operating temperature 2° to 4°C (factory preset at 4°C)
  • Superior +4°C temperature uniformity
  • Rapid recovery of setpoint temperature
  • Microprocessor control
  • High-density CFC-free, blown-in insulation
  • Powerful, industrial-grade compressors
  • 1in. insulated access port
  • Positive, forced-air circulation
  • Set of four 2in. casters: two locking and two regular
  • Spring-loaded, self-closing doors with 90 degree stay-open feature
  • Lockable doors for added sample security
  • Hospital-grade plug
  • Standard inkless, seven-day graphic chart recorder
  • Environmentally friendly, mercury-free, LED interior lighting
  • Standard safety glass, double-pane doors (solid undercounter door)
  • Adjustable stainless-steel drawers

Includes: 7-day chart recorder