Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators


Protect blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators, which feature fast pull-down, rapid temp recovery and uniformity.

Manufacturer: thermo scientific™  JBB5004A

 View more versions of this product

Catalog No. JBB5004A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Temperature Range (Metric) 1°C to 8°C
Type Blood Bank Refrigerator
Doors Double
Electrical Requirements 115V 60Hz
Refrigerant CFC-free
Voltage 115V
Door Count 2
Height (English) Interior 58 in.
Insulation CFC-free
Width (English) Interior 52.5 in.
Defrost Automatic
Dimensions (D x W x H) Interior 29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm)
Drawers 14
Height (Metric) Interior 147.3cm
Plug Type 5-15P
Ports None
Length (English) Exterior 36.4 in.
Depth (English) Interior 29 in.
Cabinet Type Upright cabinet
Shipping Weight (English) 640 lb.
Depth (Metric) Interior 73.7cm
Height (Metric) Exterior 201.2cm
Cabinet Material Painted steel
Width (English) Exterior 56.5 in.
Temperature Control Microprocessor
Hertz 60Hz
Certifications/Compliance UL/CUL listed; CE marked
Door Style Glass
Width (Metric) Exterior 143.5cm
Shipping Weight (Metric) 290kg
Height (English) Exterior 79.2 in.
Dimensions (L x W x H) Exterior 36.4 x 56.5 x 79.2 in. (92.5 x 143.5 x 201.2cm)
Chamber Material Stainless steel
Width (Metric) Interior 133.4cm
Length (Metric) Exterior 92.5cm
Capacity 770 Bags

Protect refrigerated blood and blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators. Featuring fast pull-down, rapid temperature recovery and superior uniformity, Jewett high-performance blood bank refrigerators are designed to meet the strict requirements established by the American Association of Blood Banks (AABB), the American National Red Cross (ANRC), the Food and Drug Administration (FDA) and other international agencies.

  • Hold 64 to 770 bags (depending on model)
  • Operating temperature 2° to 4°C (factory preset at 4°C)
  • Superior +4°C temperature uniformity
  • Rapid recovery of setpoint temperature
  • Microprocessor control
  • High-density CFC-free, blown-in insulation
  • Powerful, industrial-grade compressors
  • 1in. insulated access port
  • Positive, forced-air circulation
  • Set of four 2in. casters: two locking and two regular
  • Spring-loaded, self-closing doors with 90 degree stay-open feature
  • Lockable doors for added sample security
  • Hospital-grade plug
  • Standard inkless, seven-day graphic chart recorder
  • Environmentally friendly, mercury-free, LED interior lighting
  • Standard safety glass, double-pane doors (solid undercounter door)
  • Adjustable stainless-steel drawers

Includes: 7-day chart recorder