Learn More
Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators
Protect blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators, which feature fast pull-down, rapid temp recovery and uniformity.
Manufacturer: Thermo Scientific™ JBB1204A
Description
Protect refrigerated blood and blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators. Featuring fast pull-down, rapid temperature recovery and superior uniformity, Jewett high-performance blood bank refrigerators are designed to meet the strict requirements established by the American Association of Blood Banks (AABB), the American National Red Cross (ANRC), the Food and Drug Administration (FDA) and other international agencies.
- Hold 64 to 770 bags (depending on model)
- Operating temperature 2° to 4°C (factory preset at 4°C)
- Superior +4°C temperature uniformity
- Rapid recovery of setpoint temperature
- Microprocessor control
- High-density CFC-free, blown-in insulation
- Powerful, industrial-grade compressors
- 1in. insulated access port
- Positive, forced-air circulation
- Set of four 2in. casters: two locking and two regular
- Spring-loaded, self-closing doors with 90 degree stay-open feature
- Lockable doors for added sample security
- Hospital-grade plug
- Standard inkless, seven-day graphic chart recorder
- Environmentally friendly, mercury-free, LED interior lighting
- Standard safety glass, double-pane doors (solid undercounter door)
- Adjustable stainless-steel drawers
Includes: 7-day chart recorder
Specifications
Painted Steel | |
Defrost | |
Bags (192) | |
Stainless Steel (Drawer) | |
7 Days | |
1°C to 8°C | |
11.51 cu. ft. | |
115 V 60 Hz | |
60 Hz | |
29.3 x 30 x 73.6 in. (74.3 x 76.2 x 186.9 cm) | |
320 lb. | |
LED | |
Painted | |
21.75 in. | |
73.6 in. | |
186.9 cm | |
29.3 in. | |
None | |
50.8 cm | |
30 in. | |
Blood Bank Refrigerator |
Industrial-Grade | |
Glass | |
CFC-free | |
Recorder | |
Space Saver | |
CE,cUL,UL | |
326 L | |
115 V | |
NEMA 5-15 P | |
21.75 x 20 x 52.4 in. (55.2 x 50.8 x 133.1 cm) | |
145 kg | |
CFC-free | |
6 | |
55.2 cm | |
52.4 in. | |
133.1 cm | |
74.3 cm | |
20 in. | |
Automatic | |
76.2 cm | |
Microprocessor |