missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ Dual-Temperature Refrigerator/Freezers

Cool specimens in two separate compartments with these dual-temperature refrigerator/freezers, offering a high-performance and space-saving alternative for cold lab storage.

Specifications

Amperage 12.1/15A
Capacity (English) 11 cu. ft. refrigerator / 4.7 cu. ft. freezer
Capacity (Metric) 311.4L refrigerator/133L freezer
Capacity (Metric) Freezer 113L
Capacity (Metric) Refrigerator 311.4L
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
36-101-5965 Thermo Scientific™
PRF171B
120V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Allow specimens to cool in two separate compartments with Thermo Scientific™ Jewett™ Dual-Temperature Refrigerator/Freezers, which offer a high-performance and space-saving alternative for lab storage requiring refrigeration and freezing.

Features:

  • Dual-temperature refrigerator/freezer control
  • Upright models with operating temperatures of 1° to 8°C (refrigerator) and -20°C (freezer)
  • Rapid temperature recovery after door openings
  • Advanced forced-air cooling and automatic/off-cycle defrost
  • High-visibility digital temperature display
  • Positive door latches with key lock for added security
  • Options include alarm/monitoring system and temperature chart recorder

Note:

Freezer portion of the cabinet is not settable but will run colder than -20°C under normal ambient conditions.

  • Warranty varies by country, please contact us for details
  • Description & Specifications

    Specifications

    12.1/15A
    311.4L refrigerator/133L freezer
    311.4L
    24 in.
    61cm
    11 cu. ft.
    30 in.
    73.9 in.
    CFC-free
    550 lb.
    -20°C
    29 in.
    Double
    128.6cm
    62.9cm
    11 cu. ft. refrigerator / 4.7 cu. ft. freezer
    113L
    30 in.
    76.2cm
    4.7 cu. ft.
    Automatic
    24 x 24.8 x 50.8 in. (61 x 62.9 x 128.6cm)
    187.6cm
    1
    249kg
    2 to 4°C
    73.7cm
    50.8 in.
    24.8 in.