missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Isotemp™ Value Lab Freezer
Convenient storage in small spaces
Manufacturer: Fisherbrand™ 05LFEEFSA
Description
- Manual defrost
- R-134a CFC-free refrigerant
- Hydraulic thermostat
- Baked-on, acrylic enamel exterior
- Easy-to-clean formed interior
- Solid door is mounted to open from left
Warranty
13 months parts and labor
Specifications
-12°C to -24°C | |
5 cu. ft. | |
115 V 60 Hz | |
60 Hz | |
NEMA 5-15 P | |
20.25 x 18 x 26 in. (51.4 x 45.7 x 66 cm) | |
38.1 kg | |
R134a, 100% CFC Free | |
13 Months Parts and Labor | |
Enameled Steel | |
05LFEEFSA | |
Mechanical Dial Thermostat/ Inside, Side wall top | |
Bottom Mounted | |
1 (1 compartment) | |
2 Fixed Shelves, 3 Door Shelves |
cCSAus | |
141.6 L | |
115 V | |
1.1 A | |
25.88 x 23.75 x 33.38 in. (65.7 x 60.3 x 84.8 cm) | |
84 lb. | |
120 lb. | |
ABS Plastic | |
White | |
2 Adjustable Feet In Front, 2 Fixed Pads In Rear | |
Manual | |
Hinged, Open Left to Right, Reversible | |
Polyurethane Foam | |
184 w | |
Undercounter |