missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Isotemp™ III Recirculating Chillers

Compact line of refrigerated recirculating chillers with cooling capacity of 2000w

$11924.78 - $16136.75

Specifications

Capacity (English) 5 gal.
Capacity (Metric) 19 L
Model Isotemp™ III
Temperature Stability ±0.5°C
Width (English) 17 in.
View More Specs

Products 2
Catalog Number Mfr. No. Ambient Temperature Capacity (Metric) Pump Type Price Quantity  
Catalog Number Mfr. No. Ambient Temperature Capacity (Metric) Pump Type Price Quantity  
13-874-244
Accessories View Documents Promotion Details
Fisherbrand™
198231010001
-10°C to 30°C 19 L PD1 (Positive Displacement Pump) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-874-245
Accessories View Documents Promotion Details
Fisherbrand™
198232010001
-10°C to 80°C 19 L PD2 (Positive Displacement Pump) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Ideal for laboratory applications that require higher cooling and pumping capacities.

  • Six models to choose from
  • Cooling capacity: 2000w
  • Full range of heating and cooling from -10°C to +30°C
  • Intuitive digital controller for ease of use
  • Customer controlled high and low temperature alarm limits
  • Small footprint and quiet operation
  • Stability ±0.1°C (models I and II), ±0.5°C (model III)
  • Three pump options for a variety of application requirements
  • Voltage: 208-230V 60Hz

Temperature Range:
Setpoint Temperature Range: -10°C to +30°C (14° to 86°F)
Ambient Temperature Range: 10° to 35°C (50° to 95°F)

Specifications

Specifications

5 gal.
Isotemp™ III
17 in.
28 in.
23 in.
160 lb.
208/230 V 60 Hz
60 Hz
19 L
±0.5°C
43.1 cm
71.1 cm
58.4 cm
72.57 kg
208/230 V
SDS
missing translation for 'documents'

missing translation for 'documents'