Please login to your online account to display your discounted pricing

American Educational Products Iron Wire Gauze


Economical, general-purpose wire gauze — a laboratory staple.

Manufacturer: american educational products  P35076

 View more versions of this product

Catalog No. S50151

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 5 x 5 in. (13 x 13cm)
For Use With (Application) Provide good support for flame heating
Quantity 12 Pack
Length (English) 5 in.
Material Steel
Product Type Wire Gauze
Length (Metric) 13cm
Width (English) 5 in.
Width (Metric) 13cm