Please login to your online account to display your discounted pricing

American Educational Products Iron Wire Gauze


Economical, general-purpose wire gauze — a laboratory staple.

Manufacturer: american educational products  GH9002

 View more versions of this product

Catalog No. S50150

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 4 x 4 in. (10 x 10cm)
For Use With (Application) Provide good support for flame heating
Quantity 12 Pack
Length (English) 4 in.
Length (Metric) 10cm
Material Steel
Product Type Wire Gauze
Width (English) 4 in.
Width (Metric) 10cm