missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Alfa Aesar™ Iron-chrome based high temperature gas shift catalyst, HiFUEL™ W210

Manufacturer:  Alfa Aesar™ 45467A4

 View more versions of this product

Catalog No. AA45467A4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications

Specifications

Iron-chrome based high temperature gas shift catalyst HiFUEL™ W210
Red to Brown
Pellet
5.4mm x 3.6mm
2.5kg

Chemical Identifiers

0.0
icon-pdf.png
Safety and Handling

Safety and Handling

GHS H Statement
H334-H340-H350-H361-H373-H332-H315-H319-H317
May cause allergy or asthma symptoms or breathing difficulties if inhaled.
May cause genetic defects.
May cause cancer.
Suspected of damaging fertility or the unborn child.
May cause damage to organs through prolonged or repeated exposure.
Harmful if inhaled.
Causes skin irritation.
Causes serious eye irritation.
May cause an allergic skin reaction.

GHS P Statement
P260-P284a-P261-P305+P351+P338-P405-P501a
Do not breathe dust/fume/gas/mist/vapors/spray.
Avoid breathing dust/fume/gas/mist/vapors/spray.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do.
Continue rinsing.
Store locked up.
Dispose of contents/container in accordance with local/regional/national/international regulations.

Danger

TSCA : TSCA

SDS Documents