missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Iodine, For Chlorine, Chlorine Dioxide, Certified, 0.0282N ±0.0003N (0.0141M), LabChem™
$87.62 - $203.53
Specifications
Color | Red-brown |
---|---|
Concentration | 0.0282N ±0.0003N (0.0141M) |
Format | Liquid |
Packaging | Amber Glass |
Storage Requirements | Room Temperature |
Specifications
Red-brown | |
Liquid | |
Room Temperature |
0.0282N ±0.0003N (0.0141M) | |
Amber Glass | |
Iodine |