missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Invitrogen™ Platinum™ Quantitative PCR SuperMix-UDG w/ROX
qPCR SuperMixes with ROX for ABI instruments are ready-to-use reaction mixes for high-specificity, real-time amplification of cDNA, genomic DNA or plasmid DNA.
Manufacturer: Invitrogen™ 11743500
Includes: Platinum™ Quantitative PCR SuperMix-UDG with ROX; Magnesium Chloride (50mM)
Description
qPCR SuperMixes with ROX are available in two formats:- Platinum™ SYBR™ Green qPCR SuperMix-UDG with ROX provides a sensitive, cost-effective system for real-time PCR detection with SYBR™ Green I dye
- Platinum™ qPCR SuperMix-UDG with ROX offers superior performance with either fluorogenic primers (e.g., LUX™ Primers) or probe-based detection systems (e.g., TaqMan™)
Order Info
Guaranteed stable for 6 months when properly stored. Shipping Conditions: Dry Ice.
Specifications
2 X | |
2 X | |
High | |
qPCR | |
Standard | |
12.5 mL | |
7000 System, 7300 System, 7700 System, 7900HT System | |
Platinum™ | |
Dry Ice |
Primer-Probe Detection | |
Platinum™; SYBR™; Green qPCR SuperMix-UDG | |
500 Reactions | |
Platinum Taq DNA Polymerase | |
DNA (Genomic), cDNA | |
Real Time PCR (qPCR) | |
500 Reactions | |
Quantitative PCR SuperMix-UDG | |
500 Reactions |
For Research Use Only. Not for use in diagnostic procedures.