Please login to your online account to display your discounted pricing

Investigating Sound Poster


An illustrated summary of sound!

Manufacturer: fisher science education  AZ-35-1116

 View more versions of this product

Catalog No. S90655B

  • / Each
 

Description & Specifications

Specifications

Product Type Investigating Sound Poster
Classification Science
For Use With (Application) Explores how sound is produced and heard, how it travels and the role of sound waves
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Graphic illustration of sound's sources, how it is produced and heard, how sound travels, the role of sound waves, the Doppler effect, the applications of sound
Material Laminate
Width (English) 23 in.
Width (Metric) 58.42cm