Please login to your online account to display your discounted pricing

Investigating Physical Science Poster Set


Graphic guides to key physical science concepts.

Manufacturer: fisher science education  35-1136

 View more versions of this product

Catalog No. S01456

  • / Each
 

Description & Specifications

Specifications

Product Type Investigating Physical Science Poster Set
Classification Science
For Use With (Application) Detailed illustrations depicting key physical science topics
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Posters on investigating force and motion, heat, sound, light, magnetism
Material Laminated
Width (English) 23 in.
Width (Metric) 58.42cm