Please login to your online account to display your discounted pricing

Investigating Physical Science Poster Set

Graphic guides to key physical science concepts.

$151.20 - $151.20

Specifications

Classification Science
For Use With (Application) Detailed illustrations depicting key physical science topics
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Posters on investigating force and motion, heat, sound, light, magnetism
View More Specs
Products
Catalog Number Mfr. No. Material Price Quantity    

S01456

 
fisher science education
35-1136
Laminated Each for $151.20
Description & Specifications

Specifications

Classification Science
For Use With (Application) Detailed illustrations depicting key physical science topics
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Posters on investigating force and motion, heat, sound, light, magnetism
Width (English) 23 in.
Width (Metric) 58.42cm

Eye-catching reference charts feature detailed illustrations depicting key physical science topics.

  • Sized at a large 23 x 35 in.
  • Posters are offered in either high gloss paper or are laminated for years of classroom use
  • Set of 6, covering topics which include Force and Motion, Heat, Sound, Light, and Magnetism