Please login to your online account to display your discounted pricing

Investigating Food Webs with Owl Pellets Poster


Magnificent photographs and illustrations.

Manufacturer: fisher science education  AZ-35-1085

 View more versions of this product

Catalog No. S67941

  • / Each
 

Description & Specifications

Specifications

Product Type Investigating Food Webs with Owl Pellets Poster
Classification Biology
For Use With (Application) Magnificent photographs and illustrations depicting various Owl species
Height (English) 23 in.
Height (Metric) 58.4cm
Includes Ecology of the owl, predator-prey relationships, Owl pellet formation and digestion, food webs
Material Paper
Width (Metric) 88.9cm
Width (English) 35 in.