Please login to your online account to display your discounted pricing

Investigating Food Webs with Owl Pellets Poster


Magnificent photographs and illustrations.

Manufacturer: fisher science education  AZ-35-1086

 View more versions of this product

Catalog No. S67942

  • / Each
 

Description & Specifications

Specifications

Product Type Investigating Food Webs with Owl Pellets Poster
Width (English) 35 in.
Width (Metric) 88.9cm
Height (Metric) 58.4cm
Includes Ecology of the owl, predator-prey relationships, Owl pellet formation and digestion, food webs
For Use With (Application) Magnificent photographs and illustrations depicting various Owl species
Material Laminated
Classification Biology
Height (English) 23 in.