Please login to your online account to display your discounted pricing

Investigating Electricity Poster


Striking illustrations and informative text on key electricity concepts.

Manufacturer: fisher science education  AZ-35-1131

 View more versions of this product

Catalog No. S90658B

  • / Each
 

Description & Specifications

Specifications

Product Type Investigating Electricity Poster
For Use With (Application) Illustrations and informative text on key electricity concepts
Classification Science
Height (English) 35 in.
Height (Metric) 88.9cm
Includes Sources of electricity, electrical circuits, power plants
Material Laminate
Width (English) 23 in.
Width (Metric) 58.42cm