missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

GSC Go Science Crazy International Hoffman Electrolysis Apparatus

Demonstrates qualitative and quantitative measurement of electrical current's effect on liquids.

Manufacturer:  GSC Go Science Crazy 57001SET

 View more versions of this product

Catalog No. S43494C



Includes: Platinum electrodes and instructions sheet

Description

Description

  • Supplied with support stand and clamps for secure suspension of the unit
  • Graduated arms 19 in.L with stopcocks at the top
  • Graduated to 60mL in 0.2mL subdivisions
  • Overall height: 32 in. approx.

Specifications

Specifications

Graduations: 60mL (0.2mL subdivisions)
Platinum electrodes and instructions sheet
H: 32 in.
Qualitative and quantitative measurement of electrical current's effect on liquids
Hoffman Electrolysis Apparatus
Documents