missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Intermediate Spectrometer

Robust enough for student use, yet capable of advanced work.

Manufacturer:  Eisco™ PH0619

Catalog No. S96203



Includes: 15X Ramsden eyepiece, glass cross-line graticule

Description

Description

Scale

  • Fixed 150mm diameter
  • Table and telescope independent of each other
  • Both movements can be read to 30 sec. of arc using double verniers
  • Both rotations have fine-adjustment screws
  • Release of clamping screw enables coarse adjustment to be made by hand

Telescope
  • Mounted on movable pillar fitted with 178mm focus achromatic objective
  • 32mm clear aperture
  • Fitted with a 15X Ramsden eyepiece and glass cross-line graticule

Collimator
  • Mounted on movable pillar
  • Fitted with 178mm focus achromatic objective, 32mm clear aperture

Prism Table
  • Marked with lines to assist placing the prism with respect to the table leveling screws
  • Interchangeable clamping units
  • Diffraction grating holder

Order Info

Supplied in a Styrofoam™ case housed within a wooden case.

Specifications

Specifications

16.53 x 12.2 x 11.02 in. (42 x 31 x 28cm)
150mm Table and telescope independent, collimator, 178mm focus achromatic adjustment, 32mm clear aperture, prism table mountable on spectrometer, with 15X Ramsden eyepiece, Glass cross-line graticule
42cm
Fixed
28cm
4.96kg
31cm
For student use capable of advanced work
16.53 in.
Standard spectrometer
11.02 in.
10.93 in.
12.2 in.
SDS
Documents
Product Certifications
Promotions

Promotions