Please login to your online account to display your discounted pricing

Dynalon™ Intermediate Form Polypropylene Beaker with Handle

Manufacturer: dynalon™  S26475-0250F/EMD

 View all options for this product

Catalog No. S65904


Description & Specifications


Material PP (Polypropylene)
Capacity 8.45 oz., 250mL
Autoclavable Yes
Color Transparent
Diameter (English)Top 3.54 in.
Diameter (Metric)Top 9cm
For Use With (Application) For safe and easy pouring, industrial and chemical applications
Graduated Yes
Includes Handle
Scale Blue graduated scale
Capacity (Metric) 250mL
Product Type Beaker
Graduations 50mL

Beakers have handles and blue printed graduations

These intermediate form beakers are manufactured from polypropylene, and are autoclavable at temperatures up to 121°C. Ergonomic, comfortable to use handles and non-slide anti-suction bases make these beakers safe additions to your lab. Graduations are clearly printed in blue scratch-resistant ink, so it is very easy to identify the amount of solution your beaker contains.