Please login to your online account to display your discounted pricing

Integra™ Miltex™ Swiss Jeweler-Style Forceps


Manufacturer: integra™ miltex™  MLT17307

 View more versions of this product

Catalog No. 12-460-249

  • / Each
 

Description & Specifications

Specifications

Product Type Swiss Jeweler Micro Forceps
Quantity (No. per Case) Each
Length (Metric) 11.4cm
Material Stainless Steel
Length (English) 4.5 in.
Tip Style Fine Point, Curved
Style 7