missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Standard Grade Adson Dressing Forceps
Length 4.75 in. (12.1cm)
Supplier: Integra™ Miltex™ MH6118
Description
- Surgical-grade stainless steel with matte finish
Specifications
Serrated | |
Stainless Steel | |
Forceps, Dressing, Adson | |
Matte |
4.75 in. | |
124 mm | |
Each | |
Standard, Surgical |