missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Integra™ Miltex™ Standard Grade Adson Dressing Forceps

Length 4.75 in. (12.1cm)

$69.49 - $69.49

Specifications

Length (English) 4.75 in.
Length (Metric) 124 mm
Material Stainless Steel
Product Type Forceps, Dressing, Adson
Quantity (No. per Case) Each
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Tip Style Price Quantity  
Catalog Number Mfr. No. Tip Style Price Quantity  
12-460-682 Integra™ Miltex™
MLTMH6118
Serrated Each for $69.49
Specifications

Description

  • Surgical-grade stainless steel with matte finish

Description & Specifications

Specifications

4.75 in.
Stainless Steel
Each
Standard, Surgical
124 mm
Forceps, Dressing, Adson
Matte