missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Standard Biopsy Punches
Stainless-steel razor sharp cutting edge
Supplier: Integra™ MLT3338
Description
Stainless-steel razor sharp cutting edge
- Sealed in a sterile, peel-apart, see-through package
- Sterilized by ethylene oxide
- Single use
Specifications
Stainless Steel | |
Offer the Convenience of Single-use Disposability without Sacrificing quality, Feel or Performance | |
Seamless | |
Sterile | |
0.08 in., 0.12 in., 0.16 in., 0.20 in., 0.24 in. |
Biopsy Punch | |
Ribbed | |
Yes | |
50/Pk. | |
0.2 cm, 0.3 cm, 0.4 cm, 0.5 cm, 0.6 cm |