Please login to your online account to display your discounted pricing

Integra™ Miltex™ Standard Biopsy Punches


Stainless-steel razor sharp cutting edge

Manufacturer: integra™ miltex™  MLT3332

 View more versions of this product

Catalog No. 12-460-406

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Shelf Life 5 Year(s)
Seam Type Seamless
Product Type Biopsy Punch
Diameter (English) 0.11 in.
For Use With (Application) Offer the convenience of single-use disposability without sacrificing quality, feel or performance
Material Stainless Steel
Diameter (Metric) 0.3cm
Handle Type Ribbed
Disposable Yes
Sterile Yes
Accessories

5 Year(s)