Please login to your online account to display your discounted pricing

Integra™ Miltex™ Scalpel Handles


Manufacturer: integra™ miltex™  MLT48

 View more versions of this product

Catalog No. 12-460-142

  • / Each
 

Description & Specifications

Specifications

Reusable Yes
For Use With (Equipment) 10 to 15C Blades
Size No. 4
Product Type Scalpel Handle
Length (English) Overall 5.37 in.
Material Stainless Steel
Length (Metric) Overall 13.7cm
Graduated Yes