Please login to your online account to display your discounted pricing

Integra™ Miltex™ Packer Mosquito Forceps


Flat jaws

Manufacturer: integra™ miltex™  MLT711

 View more versions of this product

Catalog No. 12-460-171

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 12.7cm
Product Type Packer Mosquito Forceps
Tip Style Straight
Quantity (No. per Case) Each
Length (English) 5 in.