Please login to your online account to display your discounted pricing

Integra™ Miltex™ Olsen-Hegar Needle Holders


With suture scissors

Manufacturer: integra™ miltex™  MLT814TC

 View more versions of this product

Catalog No. 12-460-566

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 12cm
Teeth Count 4000 Teeth/sq. in.
Type Olsen-Hegar Needle Holder
Length (English) 4.75 in.
Material Tungsten Carbide
Includes Suture scissor
Style Serrated