Please login to your online account to display your discounted pricing

Integra™ Miltex™ Mid Grade Regular Splinter Forceps


Fine serrated points

Manufacturer: integra™ miltex™  MLTV96300

 View more versions of this product

Catalog No. 12-460-808

  • / Each
 

Description & Specifications

Specifications

Material Stainless Steel
Product Type Regular Splinter Forceps
Quantity (No. per Case) Each
Length (Metric) 9cm
Tip Style Fine Serrated Point
Grade Mid
Length (English) 3.5 in.