missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Integra™ Miltex™ Mid Grade Eye Dressing Forceps
Serrated tips
$52.76 - $52.76
Specifications
Length (English) | 4 in. |
---|---|
Material | Stainless Steel |
Length (Metric) | 102 mm |
Product Type | Forceps, Dressing, Eye |
Quantity (No. per Case) | Each |
Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
12-460-768
|
Integra™ Miltex™
V918784 |
Full Curved, Serrated |
Each for $52.76
|
|
|||||
Description
- Stainless steel construction
- Pattern length 4 in. (10.2cm)
Specifications
4 in. | |
102 mm | |
Each |
Stainless Steel | |
Forceps, Dressing, Eye | |
Mid |