Please login to your online account to display your discounted pricing

Integra™ Miltex™ Micro Friedman Rongeur


Tips 1.3mm wide

Manufacturer: integra™ miltex™  MLT174801

 View more versions of this product

Catalog No. 12-460-262

  • / Each
 

Description & Specifications

Specifications

Finish Satin
Length (English) 5.62 in.
Material Stainless Steel
Length (Metric) 14.3cm
Quantity (No. per Case) Each
Tip Style 30° Curve
Product Type Friedman Rongeur