Please login to your online account to display your discounted pricing

Integra™ Miltex™ Magnifying Loupes


Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: integra™ miltex™  MLT15002

 View more versions of this product

Catalog No. 12-460-186

  • / Each
 

Description & Specifications

Specifications

Color Red
Diameter (English) Lens 4.3 in.
For Use With (Application) For endodontic procedures
Length (English) Focal 14 to 17 in.
Length (Metric) Focal 35.56 to 43.18cm
Size Large
Magnification 2.5x
Product Type Magnifying Loupe
Diameter (Metric) Lens 10.92cm