Please login to your online account to display your discounted pricing

Integra™ Miltex™ Magnifying Loupes


Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: integra™ miltex™  MLT15001

 View more versions of this product

Catalog No. 12-460-185

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Lens 3.8 in.
For Use With (Application) For endodontic procedures
Length (English) Focal 12 to 15 in.
Length (Metric) Focal 30.48 to 38.1cm
Size Regular
Magnification 2.5x
Color Red
Diameter (Metric) Lens 9.65cm
Product Type Magnifying Loupe