Please login to your online account to display your discounted pricing

Integra™ Miltex™ Magnifying Loupes


Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: integra™ miltex™  MLT15000

 View more versions of this product

Catalog No. 12-460-184

  • / Each
 

Description & Specifications

Specifications

Product Type Magnifying Loupe
For Use With (Application) For endodontic procedures
Length (English) Focal 10 to 13 in.
Color Red
Length (Metric) Focal 25.4 to 33cm
Diameter (English) Lens 3.5 in.
Diameter (Metric) Lens 8.89cm
Size Small
Magnification 2.5x