Please login to your online account to display your discounted pricing

Integra™ Miltex™ Magnifying Loupes


Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: integra™ miltex™  MLT15010

 View more versions of this product

Catalog No. 12-460-194

  • / Each
 

Description & Specifications

Specifications

Length (English) Focal 18 to 22 in.
Diameter (Metric) Lens 8.89cm
Diameter (English) Lens 3.5 in.
Magnification 3.5x
Product Type Magnifying Loupe
Color Red
Size XLarge
Length (Metric) Focal 45.72 to 55.88cm
For Use With (Application) For endodontic procedures