Please login to your online account to display your discounted pricing

Integra™ Miltex™ Magnifying Loupes


Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: integra™ miltex™  MLT15019

 View more versions of this product

Catalog No. 12-460-203

  • / Each
 

Description & Specifications

Specifications

Color Black
Diameter (English) Lens 2.3 in.
Diameter (Metric) Lens 5.84cm
For Use With (Application) For endodontic procedures
Length (English) Focal 13 to 16 in.
Length (Metric) Focal 33 to 40.64cm
Size Regular
Magnification 3.5x
Product Type Magnifying Loupe