Please login to your online account to display your discounted pricing

Integra™ Miltex™ Magnifying Loupes


Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: integra™ miltex™  MLT15018

 View more versions of this product

Catalog No. 12-460-202

  • / Each
 

Description & Specifications

Specifications

Color Black
Diameter (English) Lens 4 in.
Diameter (Metric) Lens 10.16cm
For Use With (Application) For endodontic procedures
Length (English) Focal 18 to 22 in.
Length (Metric) Focal 45.72 to 55.88cm
Size XLarge
Magnification 3x
Product Type Magnifying Loupe