Please login to your online account to display your discounted pricing

Integra™ Miltex™ Magnifying Loupes


Quickly and easily locked into personal setting using a unique locking knob

Manufacturer: integra™ miltex™  MLT15017

 View more versions of this product

Catalog No. 12-460-201

  • / Each
 

Description & Specifications

Specifications

Color Black
Diameter (English) Lens 3.5 in.
Diameter (Metric) Lens 8.89cm
For Use With (Application) For endodontic procedures
Length (English) Focal 16 to 21 in.
Length (Metric) Focal 40.64 to 53.34cm
Size Large
Magnification 3x
Product Type Magnifying Loupe